Please login to your online account to display your discounted pricing

EMD Millipore Microfil™ V Filtration Device


Faster and easier than conventional filter holders used to test drinking water

Manufacturer: emd millipore  MVGSWG124

 View more versions of this product

Catalog No. MVGSWG124

  • / Pack of 24 Each
 

Description & Specifications

Specifications

Description Fitration Device
Pore Size 0.22μm
Capacity (Metric) 100mL
Material MCE, White, gridded
Diameter (English) Inner 47mm