Learn More
MilliporeSigma™ Microfil™ V Filtration Device
Filter water and other beverages. Microfil™ V Filtration Device is a sterile filter that can contain 100mL.
$192.00 - $192.00
Specifications
Description | Fitration Device |
---|
Includes: Filtration device; 100mL polypropylene funnel; white, gridded sterile 47mm MCE membrane with 0.22 or 0.45μm pore size.
Catalog Number | Mfr. No. | Material | Pore Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Pore Size | Price | Quantity | ||||
MVHAWG124
|
MilliporeSigma™
MVHAWG124 |
MCE, White, gridded | 0.45μm |
Pack of 24 Each for $192.00
|
|
Description
Uniform microorganism recovery is promoted by unique “push-fit” seal; smooth, hydrophobic funnel surface reduces aqueous sample residues sticking to funnel walls; and support's convex shape eliminates membrane distortion, thus maintaining uniform contact between membrane and medium surface
- No need to assemble filter holders, clean funnels, or sterilize filter support after each filtration
- Microfil V filtration device snaps off the carrying tray and onto a standard No. 8 stopper or a vacuum syringe with Luer connection
- Funnels attach with “push-fit” seal to prevent sample bypass without clamps or O-rings
- Filter support has a curved edge to easily remove membrane after filtration while vacuum is still applied
Order Info
Sold in three trays of eight
Certifications
Membrane is certified in accordance with Standard Methods for Coliform Analysis.
Compliance
Conforms to international standards for testing drinking water, Standard Methods for the Examination of Water and Wastewater, and WHO Guidelines for Drinking Water Quality.
Specifications
Fitration Device |