missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Microbiological Analysis Membrane Filters
Optimized for MF method microbiological analysis of water or other liquids
Manufacturer: MilliporeSigma™ HAWP047A0
Description
- MF-Type (mixed cellulose esters) filter membranes
- 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
- Use 0.22μm membranes where 0.45μm pore size is not sufficient
- For beverage analysis, choose membranes with 0.8μm pore size
Compliance
Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.
Specifications
Certified to meet standard methods for the examination of Water and wastewater requirements | |
0.45 μm | |
MF method microbiological analysis of water or other liquids | |
Plain | |
1.85 in. |
White | |
Non-sterile | |
Absorbent pads | |
AO Pak Membrane Filter | |
4.7 cm |