missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Microbiological Analysis Membrane Filters

Optimized for MF method microbiological analysis of water or other liquids

Manufacturer:  MilliporeSigma™ AAWP047S0

 View more versions of this product

Catalog No. AAWP047S0



Description

Description

  • MF-Type (mixed cellulose esters) filter membranes
  • 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
  • 0.7μm (Type HC) ideal for fecal coliform analyses
  • Use 0.22μm membranes where 0.45μm pore size is not sufficient
  • For beverage analysis, choose membranes with 0.8μm pore size

Compliance

Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.

Specifications

Specifications

Certified to meet standard methods for the examination of Water and wastewater requirements
1.85 in.
Sterile
4.7cm
SO Pak Membrane Filter
White
0.8μm
Plain
MF method microbiological analysis of water or other liquids
Documents