Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 8.0μm Pore Size


For use in Air monitoring, Fluid monitoring, particle collection and analysis, and QC of fluid holding tanks

Manufacturer: emd millipore  SCWP14250

 View more versions of this product

Catalog No. SCWP14250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 142mm
Pore Size 8μm
Color White
Wettability Hydrophilic
Material Mixed Cellulose Esters (MCE)
For Use With (Application) For use in Air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.

  • Mixed celloluse ester embrane
  • li>Hydrophillic
  • Pore size: 0.8&mu,m
  • Air flow rate: 65L/ min x sq. cm
  • Porosity: 82%
  • Water flow rate: 620mL/min x sq. cm
  • Protein binding: 150μg/sq. cm
  • Maximum temperature: 75°C