missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 8.0μm Pore Size

For use in Air monitoring, Fluid monitoring, particle collection and analysis, and QC of fluid holding tanks

Manufacturer:  EMD Millipore SCWP04700

 View more versions of this product

Catalog No. SCWP04700


 

Specifications

Description

Membranes, Ester; Millipore ; Mixed cellulose; Type: Plain; Diameter or L x W: 47mm; Pack of: 100; Pore Size: 8.0um

  • Mixed celloluse ester embrane
  • li>Hydrophillic
  • Pore size: 0.8&mu,m
  • Air flow rate: 65L/ min x sq. cm
  • Porosity: 82%
  • Water flow rate: 620mL/min x sq. cm
  • Protein binding: 150μg/sq. cm
  • Maximum temperature: 75°C
Description & Specifications

Specifications

8μm
47mm
For use in Air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.
Mixed Cellulose Esters (MCE)
White
Hydrophilic
Promotions

Promotions