missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 8.0μm Pore Size

For use in Air monitoring, Fluid monitoring, particle collection and analysis, and QC of fluid holding tanks

Manufacturer:  EMD Millipore SCWP01300

 View more versions of this product

Catalog No. SCWP01300


 

Specifications

Description

Filter, Membrane; EMD Millipore; MF-Millipore; Discs/sheets; Chemistry: mixed cellulose esters; Type: screen filter; Wettability: hydrophilic; Code: SCWP; Porosity: 84%; Surface: plain; Color: white; Dia.: 13mm; Pore: 8μm

  • Mixed celloluse ester embrane
  • li>Hydrophillic
  • Pore size: 0.8&mu,m
  • Air flow rate: 65L/ min x sq. cm
  • Porosity: 82%
  • Water flow rate: 620mL/min x sq. cm
  • Protein binding: 150μg/sq. cm
  • Maximum temperature: 75°C
Description & Specifications

Specifications

8μm
13mm
For use in Air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.
Mixed Cellulose Esters (MCE)
White
Hydrophilic
Promotions

Promotions