missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ MF-Millipore™ Membrane Filter, 5 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

Supplier:  MilliporeSigma™ SMWP01300

 View more versions of this product

Catalog No. SMWP01300



Description

Description

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
White
5 μm
580 mL/min x cm2
Hydrophilic
100Pack
135 μm
Hydrophilic
13 mm
≥0.42 bar, air with water
MCE
Non-sterile
32 L/min/ cm2
Plain
100/Pk.
Filter Membranes
13 mm
SDS
Documents

Documents

Accessories
Promotions

Promotions