Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 3.0μm Pore Size


For use in air monitoring, fluid monitoring, particle collection and analysis, and QC of fluid holding tanks

Manufacturer: emd millipore  SSWP14250

 View more versions of this product

Catalog No. SSWP14250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 3.0μm
Material Mixed Cellulose Esters (MCE)
Diameter (Metric) Outer 142mm
Color White
For Use With (Application) For use in Air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.
Thickness 180μm

  • Filter code: SSWP
  • Filter color: White
  • Maximum operating temp: 75°C
  • Wettablity: Hyfrophilluc
  • Pore size: 3.0&mu.m
  • Filter surface: Plain