Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 1.2μm Pore Size


Manufacturer: emd millipore  RAWP01300

 View more versions of this product

Catalog No. RAWP01300

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 1.2μm
Diameter (Metric) Outer 13mm
Wettability Hydrophilic
Material Mixed Cellulose Esters (MCE)
Membrane Type Plain
Color White
Quantity (No. per Case) 100/Pk.

  • Mixed cellulose membrane
  • Biologically inert mixtures of cellulose acetate and cellulose nitrate
  • Filter code: White
  • Maximum operating temperature: 75°C
  • Bubble point: ≥0.76 bar (air with water)
  • Gravimetric extractables: 5%
  • Porosity: 82%
  • Filter surface; Plain