missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.8 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
$142.00 - $960.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | ≥1.0 bar, air with water |
Material | MCE |
Pore Size | 0.8 μm |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Filter Type | Grade | No. per Case | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Filter Type | Grade | No. per Case | Price | Quantity | ||
AAWP01300
|
MilliporeSigma™
AAWP01300 |
13 mm | Membrane Filter | AAWP | 100Pack |
N/A
|
|
||
AABP02500
|
MilliporeSigma™
AABP02500 |
25 mm | Membrane Filter | AABP | 100Pack |
N/A
|
|
||
AAWP02500
|
MilliporeSigma™
AAWP02500 |
25 mm | Membrane Filter | AAWP | 100Pack |
N/A
|
|
||
AAWP037P0
|
MilliporeSigma™
AAWP037P0 |
37 mm | Membrane, monitor refills | AAWP | 100Pack |
N/A
|
|
||
AABP04700
|
MilliporeSigma™
AABP04700 |
47 mm | Membrane Filter | AABP | 100Pack |
N/A
|
|
||
AAWP0470M
|
MilliporeSigma™
AAWP0470M |
47 mm | MF matched-weight membrane pairs | AAWP | 50 Pairs |
N/A
|
|
||
AAWP09000
|
MilliporeSigma™
AAWP09000 |
90 mm | Membrane Filter | AAWP | 100Pack |
N/A
|
|
||
AAWP14250
|
MilliporeSigma™
AAWP14250 |
142 mm | Membrane Filter | AAWP | 50Pack |
N/A
|
|
||
AAWP04700
|
MilliporeSigma™
AAWP04700 |
47 mm | Membrane Filter | AAWP | 100Pack |
N/A
|
|
||
AAWP03700
|
MilliporeSigma™
AAWP03700 |
37 mm | Membrane Filter | AAWP | 100Pack |
N/A
|
|
||
Description
Designed for air monitoring, bioassays, dairy microbiology, particle monitoring and particle removal. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.80μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
16 L/min/ cm2 | |
150 μm | |
Hydrophilic |
≥1.0 bar, air with water | |
0.8 μm | |
190 mL/min x cm2 | |
Plain | |
Filter Membranes |