Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 0.65μm Pore Size


Manufacturer: emd millipore  DAWP14250

 View more versions of this product

Catalog No. DAWP14250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.7μm
Material Mixed Cellulose Esters (MCE)
Diameter (Metric) Outer 142mm
Color White
Wettability Hydrophilic
Accessories

Accessories for Catalog Number: DAWP14250

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-50
Fisherbrand™ Filter Forceps
fisherbrand™
SDI25510
Easy, effortless handling of membranes and glass fiber filters Each for $11.07