missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Gravimetric Analysis Membrane Filter, 0.22 μm
A 0.22 μm pore size non-sterile filter validated for air monitoring.
Supplier: MilliporeSigma™ GSWP03700
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsSpecifications
Not Autoclavable | |
White | |
0.22 μm | |
18 mL/min x cm2 | |
Hydrophilic | |
100/Pk. | |
Filter Membranes | |
37 mm |
≥3.52 bar, air with water | |
MCE | |
Non-sterile | |
2 L/min/ cm2 | |
100Pack | |
150 μm | |
Hydrophilic | |
37 mm |