missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 0.025μm Pore Size

Manufacturer:  EMD Millipore VSWP09025

 View more versions of this product

Catalog No. VSWP09025


 

Specifications

Description

Filter, Membrane; MF-Millipore; Cellulose acetate and cellulose nitrate made; Triton free; w/Min. amount of wetting agent and water extractable content; Type: screen; Pore size: 0.025μm; Dia.: 90mm; Thickness: 105μm; White

  • Refractive Index: 1.5
  • Pore size: 0.025µm
  • Air Flow Rate: 0.15L/min x cm²
Description & Specifications

Specifications

0.03μm
Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
90mm
105μm
Promotions

Promotions