Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 0.025μm Pore Size


Manufacturer: emd millipore  VSWP14250

 View more versions of this product

Catalog No. VSWP14250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.03μm
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Diameter (Metric) Outer 142mm
Thickness 105μm

  • Refractive Index: 1.5
  • Pore size: 0.025µm
  • Air Flow Rate: 0.15L/min x cm²