missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ MF-Millipore™ Membrane Filters
Designed to provide strength, flexibility and broad chemical compatibility for critical biological separations
$206.00 - $650.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Material | MCE |
Sterility | Non-sterile |
For Use With (Application) | For analytical and research applications. |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Pore Size | No. per Case | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Pore Size | No. per Case | Price | Quantity | |||
HAWP29325
|
MilliporeSigma™
HAWP29325 |
293 mm | 0.45 μm | 25Pack |
Pack of 25 Each for $650.00
|
|
|||
AAWG0250C
|
MilliporeSigma™
AAWG0250C |
25 mm | 0.8 μm | 100Pack |
Each for $206.00
|
|
|||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
For analytical and research applications. | |
Hydrophilic |
White | |
Non-sterile | |
Filter Membranes |