missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filters

Catalog No. HAWP29325
Change view
Click to view available options
Pore Size:
0.45 μm
0.8 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
HAWP29325 0.45 μm
AAWG0250C 0.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. HAWP29325 Supplier MilliporeSigma™ Supplier No. HAWP29325
Only null left

MF-Millipore™ Membrane Filters designed to provide strength, flexibility and broad chemical compatibility for critical biological separations.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features and Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

Specifications

Autoclavable Not Autoclavable
Color White
Disposable Reusable
Filter Type Screen Filter
Format Disc
Material MCE
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 60 mL/min. x cm2
For Use With (Application) For analytical and research applications.
Hydrophobicity Hydrophilic
No. per Case 25 Pk.
Quantity 25 Pk.
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 11.53 in.
Diameter (Metric) 293 mm
Show More Show Less