Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Membrane Filters


Designed to provide strength, flexibility and broad chemical compatibility for critical biological separations

Manufacturer: emd millipore  AAWG0250C

 View more versions of this product

Catalog No. AAWG0250C

  • / Each
 

Description & Specifications

Specifications

Pore Size 0.8μm
Quantity (No. per Case) 100/pk.
Material Mixed Cellulose Esters (MCE)
Diameter (Metric) Outer 25mm
For Use With (Application) For analytical and research applications.
Diameter (English) Outside 0.98 in.
Color White

  • Made of biologically inert mixtures of cellulose acetate and cellulose nitrate
  • MF-Millipore membranes
  • Color: White

For analytical and research application