Please login to your online account to display your discounted pricing

EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes: 0.45μm Pore Size


Designed for a wide range of analytical and research applications. EMD Millipore MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45µm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.

Manufacturer: emd millipore  HABG047CS

 View more versions of this product

Catalog No. HABG047CS

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Diameter (Metric) Outer 47mm
Color Black
Sterile Yes
Quantity (No. per Case) 100/pk.
Gas Flow Rate 4L/min/cm sq.
Liquid Flow Rate 60mL/min/cm sq.
Thickness 150µm
Wettability Hydrophilic
Membrane Type Gridded

  • Hydrophilic membranes in white or black with a plain or gridded surface
  • Composed of a biologically inert mixture of cellulose acetate and cellulose nitrate
  • Widely used in analytical/research applications
  • Membranes are 150µm thick with 0.45µm pores