missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.45 μm, Gridded

Mixed cellulose esters (MCE) membrane, hydrophilic

Supplier:  MilliporeSigma™ HABG02500

 View more versions of this product

Catalog No. HABG02500

Explore available promotions

Description

Description

Mixed cellulose esters (MCE) membrane, hydrophilic

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

Not Autoclavable
Black
0.45 μm
60 mL/min x cm2
Hydrophilic
100Pack
150 μm
Hydrophilic
≥2.2 bar, air with water
MCE
Non-sterile
4 L/min/ cm2
Gridded
100/Pk.
Filter Membranes
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions