missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Membrane Filter Refills and Alternatives
For 37mm monitor
Manufacturer: MilliporeSigma™ HAWP03700
Description
AAWP037PM
- Matched-weight, plain
- 0.8μm
- Thick absorbent pads for liquid monitoring
- Gridded
- 0.45μm
- Thin absorbent pads for air monitoring
Specifications
4L/min./cm2 | |
White | |
3.7 cm | |
60mL/min./cm2 | |
Millipore™ aerosol analysis monitors | |
Thin absorbent pads | |
Plain | |
75°C | |
Mixed Cellulose Ester | |
Sterile |
2.2 bar | |
1.4 in. | |
HAWP | |
Clarification of aqueous solutions, particle analysis and microbiology analysis | |
Hydrophilic | |
150μg/cm2 | |
167°F | |
150 μm | |
0.22 μm |