Please login to your online account to display your discounted pricing

EMD Millipore Membrane Filter Refills and Alternatives

For 37mm monitor

$180.00 - $403.00

Specifications

Diameter (Metric) Outside 3.7cm
Filter Surface Plain
View More Specs
Products
Catalog Number Mfr. No. Filter Code Hydrophobicity Material Pore Size Price Quantity    

HAWP03700

 
emd millipore
HAWP03700
HAWP Hydrophilic Mixed Cellulose Ester 0.22μm Pack of 100 Each for $180.00

PVC503700

 
emd millipore
PVC503700
PVC5 Hydrophobic PVC 5μm Pack of 100 Each for $403.00
Description & Specifications

Specifications

Diameter (Metric) Outside 3.7cm
Filter Surface Plain

AAWP037PM

  • Matched-weight, plain
  • 0.8μm
  • Thick absorbent pads for liquid monitoring
HAWP03700
  • Gridded
  • 0.45μm
  • Thin absorbent pads for air monitoring