Please login to your online account to display your discounted pricing

EMD Millipore LiChrospher™ 100 RP-8 Endcapped Sorbents


Manufacturer: emd millipore  1196320010

 View more versions of this product

Catalog No. M1196320010

  • / Each
 

Description & Specifications

Specifications

Product Type HPLC Sorbent
Quantity 10g
Surface Area (Metric) 350m2/g
Material Silica
Particle Size 10μm
Pore Size 10nm