missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChrospher™ 100 RP-8 Endcapped Sorbents
well suited for the separation of neutral, acidic and weak basic compounds.
$3,115.40 - $3,362.63
Specifications
Material | Silica |
---|---|
Pore Size | 10 nm |
Type | HPLC Sorbent |
Quantity | 10 g |
Surface Area (Metric) | 350 m2/g |
Catalog Number | Mfr. No. | Particle Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Price | Quantity | |||||
M1196320010
|
MilliporeSigma™
1196320010 |
10 µm |
Each for $3,115.40
|
|
M1196360010
|
MilliporeSigma™
1196360010 |
5 µm |
Each for $3,362.63
|
|
Description
LiChrospher™ RP-8 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 endapped reversed phase properties.Specifications
Silica | |
HPLC Sorbent | |
350 m2/g |
10 nm | |
10 g |