missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChrospher™ 100 CN Sorbents
With polar and hydrophobic properties
$3,115.40 - $3,115.40
Specifications
Material | Silica |
---|---|
Type | HPLC Sorbent |
Quantity | 10 g |
Surface Area (Metric) | 350 m2/g |
Catalog Number | Mfr. No. | Particle Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Price | Quantity | |||||
M1196380010
|
MilliporeSigma™
1196380010 |
5 µm |
Each for $3,115.40
|
|
Description
LiChrospher™ CN has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hyfrophobic alternative to LiChrospher™ RP-8 in reversed phase applications.Specifications
Silica | |
HPLC Sorbent | |
10 g | |
350 m2/g |