missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChrosorb™ RP-8 Sorbents, 10μm
well suited for the separation of neutral, acidic and weak basic compounds.
$1,844.66 - $1,844.66
Specifications
Particle Size | 10 µm |
---|---|
Material | Silica |
Type | HPLC Sorbent |
Surface Area (Metric) | 300 m2/g |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
M1093180010
|
MilliporeSigma™
1093180010 |
10 g |
Each for $1,844.66
|
|
Description
LiChrosorb™ RP-8 is a reliable irregular shaped silica gel carriers with reversed phase properties.Specifications
10 µm | |
Silica | |
HPLC Sorbent | |
300 m2/g |