missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ LiChroCART™ Columns/Purospher™ RP-18 Sorbents HPLC Cartridges, 5μm

Accelerates and simplifies method development for basic compounds

$1573.41 - $2052.17

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 8
View More Specs

Products 2
Catalog Number Mfr. No. Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Price Quantity  
M1501420001
View Documents Promotion Details
MilliporeSigma™
1501420001
125 mm
Each for $1,573.41
 
M1501440001
View Documents Promotion Details
MilliporeSigma™
1501440001
250 mm
Each for $2,052.17
 
Description

Description

  • Symmetrical peaks for basic, chelating, and polar analytes
  • Designed for peak-tailing free chromatography of strongly basic compounds with simple, neutral mobile phases
  • Excellent chemical stability

Specifications

Specifications

Cartridge
2175 psi (150 bar) to 2900 psi (200 bar)
2 to 8
1/Pk.
L1
Silica
Reversed Phase
Cartridge
4 mm
5 μm
90 Å
480 m²/g
C18
17%
Reversed Phase
SDS
missing translation for 'documents'

missing translation for 'documents'