missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChroCART™ Superspher™ RP-Select B Reversed Phase HPLC Column, 4 μm
A high-performance spherical silica carrier with a mean particle size of 4 μm provides an excellent pressure/separation performance ratio
Supplier: MilliporeSigma™ 1507910001
Description
- Reduces solvent consumption
- Allows handling of very small quantities with excellent sensitivity and resolution
- High peak capacity
Specifications
Cartridge | |
125 mm | |
4 μm | |
1/Pk. | |
RP Select B | |
11.5% | |
Reversed Phase | |
Cartridge |
3 mm | |
2175 psi (150 bar) to 2900 psi (200 bar) | |
60 Å | |
360 m²/g | |
Silica | |
Reversed Phase | |
Stainless Steel |