Please login to your online account to display your discounted pricing

EMD Millipore LiChroCART™ Column/Superspher™ Sorbent HPLC Cartridges, 4 micron


A high-performance spherical silica carrier with a mean particle size of 4μm provides an excellent pressure/separation performance ratio

Manufacturer: emd millipore  1160390001

 View more versions of this product

Catalog No. M1160390001

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Inside 4mm
Quantity 3/Pk.
Sorbent Superspher 100 RP-18 sorbent
Particle Size 4um
Material Stainless-steel
Type HPLC Cartridges
Length (Metric) 25mm