Please login to your online account to display your discounted pricing

EMD Millipore LiChroCART™ Column/LiChrospher™ 100 RP-8 Sorbent HPLC Cartridges, 5μm


Manufacturer: emd millipore  1509560001

 View more versions of this product

Catalog No. M1509560001

  • / Each
 

Description & Specifications

Specifications

Type HPLC Cartridges
Length (Metric) 4mm
Material Stainless Steel
Diameter (English) Inside 4mm
Quantity 10/Pk.