missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LiChroCART™ Column/LiChrosorb™ RP-18 Sorbent HPLC Cartridges, 5μm
HPLC cartridge
$761.63 - $1,175.48
Specifications
Diameter (Metric) | 4 mm |
---|---|
Material | Stainless Steel |
Quantity | 1/Pk. |
Type | HPLC Cartridge |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
M1513490001
|
MilliporeSigma™
1513490001 |
125 mm |
Each for $761.63
|
|
M1513550001
|
MilliporeSigma™
1513550001 |
250 mm |
Each for $1,175.48
|
|
Description
LiChrosorb™ RP-18 is a reliable irregular shaped silica gel carriers with reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ 125-4 HPLCcartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
4 mm | |
Stainless Steel | |
1/Pk. | |
HPLC Cartridge |