missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ LCR Hydrophilized PTFE Membrane Filters

Filtration of aqueous fluids with no wetting

$332.00 - $555.00

Specifications

Autoclavable Not Autoclavable
Bubble Point 9 to 13.2 psi
Color White
Material Polycarbonate
Pore Size 0.45 μm
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity  
FHLC04700
View Documents
MilliporeSigma™
FHLC04700
47 mm
Pack of 100 Each for $555.00
 
FHLC01300
View Documents
MilliporeSigma™
FHLC01300
13 mm
Pack of 100 Each for $332.00
 
FHLC02500
Accessories View Documents
MilliporeSigma™
FHLC02500
25 mm
Pack of 100 Each for $418.00
 
Description

Description

LCR membrane is an unsupported, hydrophilic PTFE membrane compatible with all commonly used HPLC solvents. The membrane undergoes a special treatment process to remove any residual extractabes, ensuring that it will not add anything to your HPLC solvents, providing clearer analysis results.

Features & Benefits:

  • Hydrophilic membrane can be used to filter aqueous fluids without prior wetting
  • Ultraclean membrane will not add extractables to your samples or solvents

 Applications:

HPLC Mobile Phase Filtration; Clarifying Acids, Bases and Dilute Protein Solutions; Isolating RNA

Specifications

Specifications

Not Autoclavable
White
0.45 μm
100Pack
Hydrophilic
9 to 13.2 psi
Polycarbonate
60 mL/min x cm2
0.14 mm
SDS
Product Certifications