missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ LCR Hydrophilized PTFE Membrane Filters
Filtration of aqueous fluids with no wetting
Manufacturer: MilliporeSigma™ FHLC02500
Description
- Made of unlaminated PTFE resin
- White, hydrophilic cut discs for removal of particles larger than 0.5μm
- Used with all common HPLC solvents
- Will not contaminate a sample with extractables
- Wetting time: <5 seconds
- Thickness: 5.5mil (0.14mm) max.
Applications:
- Clarification of acids, bases, and cryogenic fluids
- Clarification of propellants
- Analysis of hydraulic fluids
- RNA isolation
- Clarification of aqueous or organic solutions prior to chromatographic analysis
Specifications
Autoclavable | |
White | |
>100 sec./500mL | |
Hydrophilic | |
0.14 mm | |
0.5 μm |
9 to 13.2psi | |
25 mm | |
Clarification of acids, bases, and cryogenic fluids; Clarification of propellants; Analysis of hydraulic fluids; RNA isolation; Clarification of aqueous or organic solutions prior to chromatographic analysis | |
100/Pk. | |
Polycarbonate |