missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Isopore™ Polycarbonate Membrane Filters

Use for analyses of airborne contaminants and other particles using optical or electron microscopy. EMD Millipore Isopore™ Polycarbonate Membrane Filters have a smooth, glass-like surface for clearer sample observation. Available in a variety of pore sizes/flow rates, diameters and colors.

Manufacturer:  EMD Millipore TSTP14250

 View more versions of this product

Catalog No. TSTP14250


 

Specifications

Description

Filters, Membrane; Millipore Isopore; Polycarbonate; Type: Plain; 3.0 um Pore Size, White; Dia.: 142mm; Hydrophilic and nonhygroscopic; Autoclavable; Typical refractive index is 1.6; Pack of 50

Ideal for air analysis, cell biology, cell culture, bioassays, cytology, environmental analysis, and epifluorescence.
  • Hydrophilic and nonhygroscopic
  • No clearing is needed for most transmitted-light microscopy
  • Water vapor equilibration not necessary
  • Low, consistent ash and tare weights
  • Nonreactive to most stains
  • Mean thickness varies from 9 to 11μm
  • Typical refractive index is 1.6
  • Autoclavable at 121°C (250°F)
Description & Specifications

Specifications

3.0μm
142mm
50/pk.
0.7psi
50.0L/min./cm sq.
Hydrophilic
Polycarbonate (PC)
White
Yes
Air analysis; cell biology; cell culture; bioassays; cytology; environmental analysis; epifluorescence.
1,500.0mL/min./cm sq.