Please login to your online account to display your discounted pricing

EMD Millipore Isopore™ Polycarbonate Membrane Filters


Use for analyses of airborne contaminants and other particles using optical or electron microscopy. EMD Millipore Isopore™ Polycarbonate Membrane Filters have a smooth, glass-like surface for clearer sample observation. Available in a variety of pore sizes/flow rates, diameters and colors.

Manufacturer: emd millipore  TSTP01300

 View more versions of this product

Catalog No. TSTP01300

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With (Application) Air analysis; cell biology; cell culture; bioassays; cytology; environmental analysis; epifluorescence.
Wettability Hydrophilic
Pore Size 3.0μm
Liquid Flow Rate 1,500.0mL/min./cm sq.
Material Polycarbonate
Filter Type Membrane filter
Diameter (Metric) Outer 13mm
Color White
Quantity (No. per Case) 100/Pk.
Autoclavable Yes

Ideal for air analysis, cell biology, cell culture, bioassays, cytology, environmental analysis, and epifluorescence.

  • Hydrophilic and nonhygroscopic
  • No clearing is needed for most transmitted-light microscopy
  • Water vapor equilibration not necessary
  • Low, consistent ash and tare weights
  • Nonreactive to most stains
  • Mean thickness varies from 9 to 11μm
  • Typical refractive index is 1.6
  • Autoclavable at 121°C (250°F)