missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Immobilon™-FL PVDF Transfer Membranes

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45μm pores and have lower background fluorescence than other membranes. Available in 10cm and 20cm squares and a 3.75m roll.

$183.00 - $531.00

Specifications

For Use With (Application) For use with fluorescent detection systems in western blotting applications
Material PVDF
Pore Size 0.45 μm
View More Specs

Products 3
Catalog Number Mfr. No. Length (Metric) Width (Metric) Format Price Quantity  
Catalog Number Mfr. No. Length (Metric) Width (Metric) Format Price Quantity  
IPFL10100
View Documents
MilliporeSigma™
IPFL10100
10 cm 10 cm Sheet
Pack of 10 Each for $183.00
 
IPFL00010
View Documents
MilliporeSigma™
IPFL00010
3.75 m 26.5 cm Roll
Each for $531.00
 
IPFL20200
View Documents
MilliporeSigma™
IPFL20200
20 cm 20 cm Sheet
Pack of 10 Each for $378.00
 
Description

Description

  • Designed specifically for use with fluorescent detection methods, including: fluorescent, chemifluorescence, chromogenic, chemiluminescence or 125I
  • Background fluorescence is approximately 10 times lower than that of other PVDF membranes and two times lower than nitrocellulose membranes
  • No protocol changes required for standard Western blotting procedures
  • Suitable for use with fluorescent dyes and detection/imaging systems from major manufacturers
  • Adsorption levels:
    • BSA Adsorption: 205 µg/cm²
    • Goat IgG Adsorption: 300 µg/cm²
    • Insulin Adsorption: 155 µg/cm²
Specifications

Specifications

For use with fluorescent detection systems in western blotting applications
PVDF
0.45 μm
SDS