missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Immobilon™ Blotting Filter Paper
Chromatography-grade blotting filter paper precut to the most popular Western blotting sizes
Manufacturer: MilliporeSigma™ IBFP0813C
Description
- Thickness: 550μm
- Surface: Plain
- Color: White
Specifications
8.5 cm | |
13.5 cm | |
Western blotting; dot/slot blotting | |
550 μm |
Promotions
-
Spend $1,000, Get $1,000 on MilliporeSigma Products
Buy $1,000 in select MilliporeSigma products and get $1,000 more to spend on products at no additional cost.: 06/30/21
-
Spend $1,000, Get $1,000 on MilliporeSigma Products
Spend $1,000 on select MilliporeSigma items, get $1,000 more to spend on similar items at no additional cost.: 06/30/21