Please login to your online account to display your discounted pricing

EMD Millipore IC Millex Nonsterile LH Filter Units


Low-extractable filter specifically designed for ion chromatography

Manufacturer: emd millipore  SLLHC13NL

 View more versions of this product

Catalog No. SLLHC13NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Height (Metric) 2.1cm
Filter Type Hydrophilic LH
Material HDPE
Height (English) 0.83 in.
Filtration Area 0.65cm2
Diameter (Metric) Filter 1.3cm
For Use With (Application) Clarification of aqueous and mild organic solutions for ion chromatography, analytical sample prep
Quantity (No. per Case) 100/Pk.
Pore Size (Metric) 0.45μm
Volume (Metric) 10mL
Connectors Female luer lok/male luer slip
Color Natural
Product Type IC Millex™-LH Filter Unit
Temperature (Metric) Operating 45°C
Inlet Pressure 100psi
Temperature (English) Operating 113°F
Material (Membrane) PTFE
Sterile No
Diameter (Metric) Outer 1.3cm