Please login to your online account to display your discounted pricing

EMD Millipore IC Millex Nonsterile LH Filter Units

Low-extractable filter specifically designed for ion chromatography

$230.00 - $277.00

Specifications

Color Natural
Connectors Female luer lok/male luer slip
Material HDPE
Pore Size (Metric) 0.45μm
Product Type IC Millex™-LH Filter Unit
View More Specs
Includes:  Certificate of quality with complete specifications
Products
Catalog Number Mfr. No. Diameter (Metric) Filter Filtration Area Height (Metric) Quantity (No. per Case) Price Quantity    

SLLHC13NL

 
emd millipore
SLLHC13NL
1.3cm 0.65cm2 2.1cm 100/Pk. Pack of 100 Each for $277.00

SLLHC25NS

 
emd millipore
SLLHC25NS
2.5cm 3.9cm2 1.9cm 50/Pk. Pack of 50 Each for $230.00
Description & Specifications

Specifications

Color Natural
Connectors Female luer lok/male luer slip
Material HDPE
Pore Size (Metric) 0.45μm
Product Type IC Millex™-LH Filter Unit
Filter Type Hydrophilic LH
Inlet Pressure 100psi
Material (Membrane) PTFE
Sterile No
Temperature (Metric) Operating 45°C

Low binding membrane, low IC extractables (chloride and nitrate <0.20μg/mL, sulfate <0.50μg/mL). Clarifies both aqueous and mild organic solutions.

  • Remove particulates larger than 0.2μm from aqueous and mild organic solvents for cleaner IC spectra
  • High-density polyethylene housing and low binding hydrophilic polytetrafluoroethylene (PTFE) membrane are both low in extractables
  • Certified for reliable performance
  • Lot release criteria include: bubble point, flowrate, housing pressure, downstream particles, and IC levels
  • Inlet connection: female Luer-Lok™
  • Outlet: male Luer slip

Each unit individually packaged to minimize risk of extraneous ionic contamination.