Please login to your online account to display your discounted pricing

EMD Millipore IC Millex-LG Filter Units


For clarification of both aqueous and mild organic solutions.

Manufacturer: emd millipore  SLLGC25NS

 View more versions of this product

Catalog No. SLLGC25NS

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Material Polytetrafluoroethylene (PTFE)
Pore Size 0.2μm
Housing Material HDPE
Diameter (Metric) 25mm
Outlet Style male Luer slip
Inlet Style female Luer-Lok