missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Hydrophobic 3mm Edge Membranes
For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
Manufacturer: MilliporeSigma™ HAEG047A0
Description
- Nonwetting edge prevents solution intrusion under holder sealing rings
- Hydrophobic edge membranes are standard MF-Type (mixed cellulose ester) filters
- 47mm diameter
Specifications
White | |
4.7 cm | |
Hydrophobic Edge | |
Grid | |
Mixed Cellulose Ester | |
Non-sterile |
1.85 in. | |
Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations | |
Autoclave-packed (10 resealable envelopes containing 10 filters and 10 pads, requires autoclaving) | |
Membrane Filter | |
0.45 μm |