missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ HPTLC Silica Gel 60 F254 Aluminum Sheets
Silica gel HPTLC plates size 5 x 7.5 cm, 20 sheets.
Supplier: MilliporeSigma™ 1055560001
Description
HPTLC plates deliver fast and quantitative analysis of complex samples for manual or automated use. Our HPTLC silica plates work three times faster than conventional TLC plates â and they are more sensitive. The particle sizes range in HPTLC is between 4-8μm, which creates a smoother surface and a higher separation power than TLC plates.Specifications
3 to 20 min. | |
5 to 6 μm | |
20/Pk. | |
254 nm | |
36.0 | |
0.1 to 0.5 μL | |
200 μm | |
7.5 cm | |
0.0005 in. |
Aluminum | |
60 Å | |
Silica HPTLC Plate | |
High Performance, Completely Contamination-Free Separations Especially in Demanding Pharmacopeial AppliCatIons | |
4 to 8 μm | |
Silica Gel 60 F254 | |
5 x 7.5 cm | |
5 cm | |
12 μm |