Please login to your online account to display your discounted pricing

EMD Millipore HPTLC Silica Gel 60 Concentrating Zone Plates


Manufacturer: emd millipore  1154980001

 View more versions of this product

Catalog No. M1154980001

  • / Each
 

Description & Specifications

Specifications

Product Type Concentrating zone HPTLC plate
No. per Pack 25.0
For Use With (Application) Quick and easy sample appliCatIon from small to Large volumes of diluted samples, highly facilitated sample loading, better resolution due to focused bands
Size (English) Concentrating Zone 7.87 x 0.98 in.
Thickness (Metric) 200μm
Format 20 x 10
Excitation Wavelength 254nm
Backing Material Glass
Length (Metric) 20cm
Sorbent Silica gel 60 RP-18 F254s with concentrating zone
Size (Metric) Concentrating Zone 20 x 2.5cm
Width (Metric) 10cm
Pore Size 60Å
Quantity 25/Pack