Please login to your online account to display your discounted pricing

EMD Millipore HPTLC Silica Gel 60 Concentrating Zone Plates


Manufacturer: emd millipore  1150370001

 View more versions of this product

Catalog No. M1150370001

  • / Each
 

Description & Specifications

Specifications

Product Type Concentrating zone HPTLC plate
Format 20 x 10
Size (English) Concentrating Zone 7.87 x 0.98 in.
For Use With (Application) Quick and easy sample appliCatIon from small to Large volumes of diluted samples, highly facilitated sample loading, better resolution due to focused bands
No. per Pack 25.0
Size (Metric) Concentrating Zone 20 x 2.5cm
Sorbent Silica gel 60 plate RP-18 concentrating zone
Pore Size 60Å
Backing Material Glass
Length (Metric) 20cm
Width (Metric) 10cm
Thickness (Metric) 200μm
Quantity 25/Pack