Please login to your online account to display your discounted pricing

EMD Millipore HPTLC RP-modified Silica Gel 60 Plates, Glass Backed


Manufacturer: emd millipore  1137250001

 View more versions of this product

Catalog No. M1137250001

  • / Each
 

Description & Specifications

Specifications

Product Type RP-modified Silica HPTLC plate
No. per Pack 25.0
For Use With (Application) Separation of extremely non-Polar and highly Polar substances using aqueous solvent systems, fast analysis of complex samples for manual or instrumental use
Format 10 x 10cm
Material Glass backed
Sorbent Silica gel 60 RP-8 F254s
Pore Size 60Å
Length (Metric) 10cm
Excitation Wavelength 254nm
Backing Material Glass
Width (Metric) 10cm
Thickness (Metric) 200μm
Quantity 25/Pack