Please login to your online account to display your discounted pricing

EMD Millipore HPTLC LiChrospher Silica Gel 60 Plates/Sheets


Manufacturer: emd millipore  1154450001

 View more versions of this product

Catalog No. M1154450001

  • / Each
 

Description & Specifications

Specifications

Product Type Silica LiChrospher™ HPTLC plate
For Use With (Application) Fast analysis of complex samples for manual or instrumental use
Format 20 x 10
Length (Metric) 20cm
No. per Pack 25.0
Pore Size 60Å
Pore Volume 0.1 to 0.5μL
Thickness (Metric) 200μm
Analysis Time 3 to 20 min.
Backing Material Glass
Excitation Wavelength 254nm
Width (Metric) 10cm
Sorbent Silica gel 60 F254s
Quantity 25 plates/Pk.