Please login to your online account to display your discounted pricing

EMD Millipore HPTLC CN-, Diol- and NH2-Modified Silica Gel 60 Plates, Glass Backed


Manufacturer: emd millipore  1125720001

 View more versions of this product

Catalog No. M1125720001

  • / Each
 

Description & Specifications

Specifications

Product Type Modified Silica HPTLC plate
Thickness 200μm
Format 20 x 10
For Use With (Application) Both normal/reversed phase systems
No. per Pack 25.0
Backing Material Glass
Thickness (Metric) 200μm
Width (Metric) 10cm
Sorbent Silica gel 60 NH2
Pore Size 60Å
Length (Metric) 20cm
Quantity 25/Pack