missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ HPTLC CN-, Diol- and NH2-Modified Silica Gel 60 Plates, Glass Backed
ideal for separating hydrophilic or charged substances
$1811.39 - $2743.95
Specifications
Quantity | 25/Pk. |
---|---|
For Use With (Application) | Both Normal/Reversed Phase Systems |
Thickness (Metric) | 200 μm |
Width (Metric) | 10 cm |
Catalog Number | Mfr. No. | Sorbent | Length (Metric) | Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sorbent | Length (Metric) | Type | Price | Quantity | |||
M1126680001
|
MilliporeSigma™
1126680001 |
Silica Gel 60 Diol F254 s | 10 cm | Modified Silica HPTLC Plate |
Each for $2,211.45
|
|
|||
M1156470001
|
MilliporeSigma™
1156470001 |
Silica Gel 60 NH2 F254 s | 10 cm | Modified Silica HPTLC Plate |
Each for $1,953.95
|
|
|||
M1164640001
|
MilliporeSigma™
1164640001 |
Silica Gel 60 CN F254 s | 10 cm | Modified Silica HPTLC Plate |
Each for $2,116.37
|
|
|||
M1056360001
|
MilliporeSigma™
1056360001 |
Silica Gel 60 Diol F254 s | 20 cm | HPTLC Silica Gel 60 Diol F254 s |
Each for $1,811.39
|
|
|||
M1131920001
|
MilliporeSigma™
1131920001 |
Silica Gel 60 NH2 F254 s | 20 cm | HPTLC Silica Gel 60 NH2 F254 s |
Each for $2,743.95
|
|
|||
Description
Our NH2, CN and DIOL -modified silica sorbents are less polar then conventional silica phases, making them ideal for separating hydrophilic or charged substances. Our moderately polar cyano- and diol-modified silica plates can be used for both normal phase and reversed phase systems. An alternative to PEI cellulose, amino-modified NH2 plates provide weak basic ion exchange characteristics with special selectivity for charged compounds.Specifications
25/Pk. | |
Both Normal/Reversed Phase Systems | |
200 μm | |
10 cm |