missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile 25mm Syringe Filters

Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. EMD Millipore HPF Millex™ Nonsterile Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.

$198.00 - $2,536.00

Specifications

Type Syringe Filter
Volume (Metric) 100mL
Diameter (Metric) 25mm
Filtration Area (Metric) 3.9cm sq.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Material Pore Size Price Quantity  
Catalog Number Mfr. No. Material Pore Size Price Quantity  
SLGNM25NK EMD Millipore
SLGNM25NK
Nylon with Graduated Glass Fiber Prefilter 0.2μm Pack of 1000 Each for $2,536.00
SLHNM25NS EMD Millipore
SLHNM25NS
Nylon with Graduated Glass Fiber Prefilter 0.45μm Pack of 50 Each for $205.00
SLHNM25NK EMD Millipore
SLHNM25NK
Nylon with Graduated Glass Fiber Prefilter 0.45μm Each for $2,463.00
SLHVM25NK EMD Millipore
SLHVM25NK
Durapore (PVDF) with Graduated Glass Fiber Prefilter 0.45μm Pack of 1000 Each for $2,381.00
SLHVM25NS EMD Millipore
SLHVM25NS
Durapore (PVDF) with Graduated Glass Fiber Prefilter 0.45μm Each for $198.00
SLHVMZ5NZ EMD Millipore
SLHVMZ5NZ
Durapore (PVDF) with Graduated Glass Fiber Prefilter 0.45μm Each for $773.00
Specifications

Description

  • Low-extractable polyethylene housing
  • Includes a 0.20 or 0.45μm membrane filter for fine filtration
  • Female Luer-Lok™ inlet and Male Luer Slip outlet
  • Compatible with Zymark BenchMate™, Prelude™, MultiDose™ Plus, and TPW™II workstations
  • Available in boxes for individual sample filtration and tubes for automation compatible packs

HPF Millex-HN Membrane

  • Nylon membrane and graduated prefilter media
  • Broad chemical compatibility
  • Applications: Aqueous or mild organic solutions with high particulate levels
  • Initial Water Flow Rate at 30 psi: 140mL/min.
HPF Millex-HV Membrane
  • Durapore (PVDF) membrane and graduated prefilter
  • Lowest protein binding membrane available
  • Applications: Proteinaceous solutions with high particulate level
  • Initial Water Flow Rate at 30 psi: 245mL/min.

Note: Filters SLHVM25NZ and SLHNMZ5NZ are Automation Certified™ by Zymark™ for use with their workstations.

Description & Specifications

Specifications

Syringe Filter
100mL
25mm
3.9cm sq.