missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Hibar™/LiChroCART™ Capillaries
For Hibar/LiChroCART columns
$620.57 - $620.57
Specifications
Type | Stainless Steel Capillaries |
---|---|
For Use With | For Hibar/LiChroCART Columns |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Packaging Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Packaging Quantity | Price | Quantity | ||
M1512360001
|
MilliporeSigma™
1512360001 |
0.20 mm | 0.5 mm | 1000 mm | 3/Pk. |
Each for $620.57
|
|
Description
The package contains: 3 Stainless steel capillaries (o.d. 0.5 mm, i.d. 0.20 mm) of 1000mm length.Specifications
Stainless Steel Capillaries | |
For Hibar/LiChroCART Columns | |
Stainless Steel |